DODGE
								DODGE
							
						
					032020016EP
				 
				DODGE DODGE
Description
						
                            
								032020016EP CAP SCREW ; 5/8-11 X 2 NYLOK HHCS ZP GR5 411549
Cap Screw; Hex Head; Nylok Type; 5/8"-11 TPI X 2" Size; Zinc Plated Finish; Grade 5; For Gear Reducer
                         	Part #
	                    
	                      	032020016EP
							BDI #
						
	                      	27410447
							
						
Details
                    
                        12.95
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/032020016EP/p/27410447
						
		
		
		
				Your Price
				
						
							$ 12.95 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31161501
					Weight / Kilogram
				0.14
					EAN
				0782477806919
					Product Group - BDI
				M02284
					Noun
				
					Screw
			Keyword String
				
					Cap
			Manufacturer URL
				
					https://dodgeindustrial.com
			Weight / LBS
				
					0.3
			Product Detail
				
					Cap Screw
			Product Specification
				
					Hex Head; Nylok Type; 5/8"-11 TPI X 2" Size; Zinc Plated Finish; Grade 5
			Long Description
				
					Cap Screw; Hex Head; Nylok Type; 5/8"-11 TPI X 2" Size; Zinc Plated Finish; Grade 5; For Gear Reducer
			
