TSUBAKI
								TSUBAKI
							
						
					0650.1S LINK BOLT 7.9X12
				 
				TSUBAKI TSUBAKI
Description
						
                            
								0650.1S LINK BOLT 7.9X12
Link Bolt; 7.9MM Thread Size; 12MM Length; For Steel Cable Carrier System
                         	Part #
	                    
	                      	0650.1S LINK BOLT 7.9X12
							BDI #
						
	                      	25110472
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/0650-1S-LINK-BOLT-7-9X12/p/25110472
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31161600
					Weight / Kilogram
				0
					Product Group - BDI
				F00240
					Harmonized Tariff Code
				
					7318.15.20.46
			Noun
				
					Bolt
			Product Specification
				
					7.9MM Thread Size; 12MM Length
			Long Description
				
					Link Bolt; 7.9MM Thread Size; 12MM Length; For Steel Cable Carrier System
			
