DODGE
DODGE
54304 1/2-13 X 1-3/4 HHCS
DODGE DODGE
Description
54304 1/2-13 X 1-3/4 HHCS
Cap Screw; 1/2"-13 Size; 1-3/4" Length; Hexgonal Head
Part #
54304
BDI #
19380279
Details
4.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/54304-1-2-13-X-1-3-4-HHCS/p/19380279
Your Price
$ 4.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.45
EAN
0782475238019
Product Group - BDI
M02284
Noun
Screw
Keyword String
Cap
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
054304
Weight / LBS
0.01
Product Detail
Cap Screw
Product Specification
1/2"-13 Size; 1-3/4" Length; Hexgonal Head
Long Description
Cap Screw; 1/2"-13 Size; 1-3/4" Length; Hexgonal Head
