https://www.bdiexpress.com/medias/INDXXXXXXXXX-25136372-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTl8aW1hZ2UvanBlZ3xhR05pTDJnMllTOHhNREUwTVRrME1EQTFOakE1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpZek56SmZNekF3V0RNd01DNXFjR2N8MzFiNWY5MDFkMDg1NGMxMDhjNDgxODllODk0NDU1NzA1ZjNmOTA3MzU0MzA0YjhhMjU1NTc4ODA2MGU5MTE5Mg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25136372-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTl8aW1hZ2UvanBlZ3xhR05pTDJnMllTOHhNREUwTVRrME1EQTFOakE1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpZek56SmZNekF3V0RNd01DNXFjR2N8MzFiNWY5MDFkMDg1NGMxMDhjNDgxODllODk0NDU1NzA1ZjNmOTA3MzU0MzA0YjhhMjU1NTc4ODA2MGU5MTE5Mg
SOWA TOOL
SOWA TOOL
608-775
SOWA TOOL SOWA TOOL
Description
608-775 TE-CO COUPLING NUT ; 61504 M12X1.75
Coupling Nut; M12 X 1.75 Thread Size; Coarse; 32MM Overall Length; Steel Material
Part #
608775
BDI #
25136398
Details
21.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/608-775/p/25136398
Your Price
$ 21.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161728
Weight / Kilogram
0
Product Group - BDI
M02234
Harmonized Tariff Code
7318.19.00.00
Noun
Nut
Keyword String
Coupling
Manufacturer URL
https://www.sowatool.com
Product Detail
Coupling Nut
Product Specification
M12 X 1.75 Thread Size; Coarse; 32MM Overall Length; Steel Material
Long Description
Coupling Nut; M12 X 1.75 Thread Size; Coarse; 32MM Overall Length; Steel Material
