HUCK
HUCK
C50LR-BR20-24
HUCK HUCK
Description
C50LR-BR20-24 ; 5/8" RND HD BLK HUCK POWERBOLT
Rivet Lock Bolt; 1.5" To 1.75" Grip Range; Brazier Head; 0.922" Head Diameter; 0.313" Head Height; 0.563" Hole Size; Steel Material; 5/8" Pin Diameter; 0.625" Shank Diameter; 22500 Lb Shear Strength; 27100 Lb Tensile Strength; Rivet Lock Bolt Type
Part #
C50LR-BR20-24
BDI #
24052806
Details
6.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/C50LR-BR20-24/p/24052806
Your Price
$ 6.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161600
Weight / Kilogram
0.09
Product Group - BDI
F00240
Noun
Bolt
Keyword String
Rivet
Product Detail
Rivet Lock Bolt
Product Specification
Rivet Lock Bolt; 1.5" To 1.75" Grip Range; Brazier Head; 0.922" Head Diameter; 0.313" Head Height; 0.563" Hole Size; Steel Material; 5/8" Pin Diameter; 0.625" Shank Diameter; 22500 Lb Shear Strength; 27100 Lb Tensile Strength; Rivet Lock Bolt Type
Long Description
Rivet Lock Bolt; 1.5" To 1.75" Grip Range; Brazier Head; 0.922" Head Diameter; 0.313" Head Height; 0.563" Hole Size; Steel Material; 5/8" Pin Diameter; 0.625" Shank Diameter; 22500 Lb Shear Strength; 27100 Lb Tensile Strength; Rivet Lock Bolt Type