

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CCB3 SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CCB3 SS COUPLING BOLT ; 1/2 X 3" 304SS
Coupling Bolt; 0.5" Bolt Diameter; 3" Bolt Length; Stainless Steel
Part #
CCB3-SS
BDI #
22600517
Details
45.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/CCB3-SS/p/22600517
Your Price
$ 45.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161600
Weight / Kilogram
0.091
EAN
0697950485263
Product Group - BDI
M00134
Harmonized Tariff Code
7318.15.20.95
Noun
Bolt
Keyword String
Coupling
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Coupling Bolt
Product Specification
0.5" Bolt Diameter; 3" Bolt Length; Stainless Steel
Long Description
Coupling Bolt; 0.5" Bolt Diameter; 3" Bolt Length; Stainless Steel