PCI
PCI
JNLW-.875-14
PCI PCI
Description
JNLW-.875-14 JAM NUT AND LOCK WSHR SET ; 0.875"-14TPI
Jam Nut and Lock Washer; Hex; 7/8-14 UNF; 1-5/16" Size; Steel Material
Part #
JNLW-.875-14
BDI #
21454209
Details
5.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/JNLW--875-14/p/21454209
Your Price
$ 5.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162400
Weight / Kilogram
0.069
EAN
0841946122001
Product Group - BDI
B04120
Noun
Jam Nut and Lock Washer
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
0.15
Product Detail
Jam Nut and Lock Washer
Product Specification
Jam Nut and Lock Washer; Hex; 7/8-14 UNF; 1-5/16" Size; Steel Material
Long Description
Jam Nut and Lock Washer; Hex; 7/8-14 UNF; 1-5/16" Size; Steel Material

