RINGBALL
								RINGBALL
							
						
					N06
				 
				RINGBALL RINGBALL
Description
						
                            
								N06 LOCKNUT
Locknut; 18 Threads Per Inch; 1-3/4" Outside Diameter; 0.416" Nominal Thickness; 1.173-18 Thread Size; 1.137" Minimum Thread Pitch Diameter; 1-9/64" Maximum Thread Pitch Diameter; W-06 Lockwasher Part Number; UNS Thread
                         	Part #
	                    
	                      	N06
							BDI #
						
	                      	18258868
							
						
Details
                    
                        7.18
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/N06/p/18258868
						
		
		
		
				Your Price
				
						
							$ 7.18 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31161716
					Weight / Kilogram
				0
					EAN
				0623647350118
					Product Group - BDI
				B02222
					Noun
				
					Locknut
			Product Specification
				
					Locknut; 18 Threads Per Inch; 1-3/4" Outside Diameter; 0.416" Nominal Thickness; 1.173-18 Thread Size; 1.137" Minimum Thread Pitch Diameter; 1-9/64" Maximum Thread Pitch Diameter; W-06 Lockwasher Part Number; UNS Thread
			Long Description
				
					Locknut; 18 Threads Per Inch; 1-3/4" Outside Diameter; 0.416" Nominal Thickness; 1.173-18 Thread Size; 1.137" Minimum Thread Pitch Diameter; 1-9/64" Maximum Thread Pitch Diameter; W-06 Lockwasher Part Number; UNS Thread
			

						
