RINGBALL
RINGBALL
N11
RINGBALL RINGBALL
Description
N11 LOCKNUT
Locknut; 18 Threads Per Inch; 2-31/32" Outside Diameter; 0.51" Nominal Thickness; 2.157-18 Thread Size; 2.121" Minimum Thread Pitch Diameter; 2.126" Maximum Thread Pitch Diameter; W-11 Lockwasher Part Number; UNS Thread
Part #
N11
BDI #
18258873
Details
17.92
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/N11/p/18258873
Your Price
$ 17.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0
EAN
0623647350163
Product Group - BDI
B02222
Noun
Locknut
Product Specification
Locknut; 18 Threads Per Inch; 2-31/32" Outside Diameter; 0.51" Nominal Thickness; 2.157-18 Thread Size; 2.121" Minimum Thread Pitch Diameter; 2.126" Maximum Thread Pitch Diameter; W-11 Lockwasher Part Number; UNS Thread
Long Description
Locknut; 18 Threads Per Inch; 2-31/32" Outside Diameter; 0.51" Nominal Thickness; 2.157-18 Thread Size; 2.121" Minimum Thread Pitch Diameter; 2.126" Maximum Thread Pitch Diameter; W-11 Lockwasher Part Number; UNS Thread