RINGBALL
RINGBALL
N13
RINGBALL RINGBALL
Description
N13 LOCKNUT
Locknut; 18 Threads Per Inch; 3-3/8" Outside Diameter; 0.573" Nominal Thickness; 2.548-18 Thread Size; 2.512" Minimum Thread Pitch Diameter; 2.517" Maximum Thread Pitch Diameter; W-13 Lockwasher Part Number; UNS Thread
Part #
N13
BDI #
18258875
Details
24.08
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/N13/p/18258875
Your Price
$ 24.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0
EAN
0623647350187
Product Group - BDI
B02222
Noun
Locknut
Product Specification
Locknut; 18 Threads Per Inch; 3-3/8" Outside Diameter; 0.573" Nominal Thickness; 2.548-18 Thread Size; 2.512" Minimum Thread Pitch Diameter; 2.517" Maximum Thread Pitch Diameter; W-13 Lockwasher Part Number; UNS Thread
Long Description
Locknut; 18 Threads Per Inch; 3-3/8" Outside Diameter; 0.573" Nominal Thickness; 2.548-18 Thread Size; 2.512" Minimum Thread Pitch Diameter; 2.517" Maximum Thread Pitch Diameter; W-13 Lockwasher Part Number; UNS Thread

