SKF
SKF
TMAS 100-040
SKF SKF
Description
TMAS 100-040 SHIM PACK ; 10/PAK
Shim; 100 MM X 100 MM X 32 MM X 0.40 MM
Part #
TMAS 100-040
BDI #
1423762
Details
253.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/TMAS-100-040/p/1423762
Your Price
$ 253.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162815
Weight / Kilogram
0.27
EAN
7316570412604
Product Group - BDI
R00104
Noun
Shim
Product Detail
Shim
Product Specification
Shim; 100 MM X 100 MM X 32 MM X 0.40 MM
Long Description
Shim; 100 MM X 100 MM X 32 MM X 0.40 MM

