SKF
SKF
TMAS 125-050
SKF SKF
Description
TMAS 125-050 SHIM PACK ; NON-RETURNABLE
Shim; 125 MM X 125 MM X 45 MM X 0.50 MM
Part #
TMAS 125-050
BDI #
1423770
Details
416.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/TMAS-125-050/p/1423770
Your Price
$ 416.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162815
Weight / Kilogram
0.508
EAN
7316570042184
Product Group - BDI
R00104
Noun
Shim
Product Detail
Shim
Product Specification
Shim; 125 MM X 125 MM X 45 MM X 0.50 MM
Long Description
Shim; 125 MM X 125 MM X 45 MM X 0.50 MM

