https://www.bdiexpress.com/medias/SROCBEUNIBAR-BELT-CONVEYOR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyODJ8aW1hZ2UvanBlZ3xhR0ppTDJoaVlTODVPVGt5TVRFeU5EQTJOVFU0TDFOU1QwTkNSVlZPU1VKQlVsOUNSVXhVWDBOUFRsWkZXVTlTWHpNd01IZ3pNREF1YW5Cbnw0MWM1MGQ5OWM1ZTRhZmYzYWQzYWY1NGVlMzE5Y2QzNWI4ZjI5M2NlN2I5NWU4NmY2NzNjMGY1NzgxODUxNzRl
https://www.bdiexpress.com/medias/SROCBEUNIBAR-BELT-CONVEYOR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyODJ8aW1hZ2UvanBlZ3xhR0ppTDJoaVlTODVPVGt5TVRFeU5EQTJOVFU0TDFOU1QwTkNSVlZPU1VKQlVsOUNSVXhVWDBOUFRsWkZXVTlTWHpNd01IZ3pNREF1YW5Cbnw0MWM1MGQ5OWM1ZTRhZmYzYWQzYWY1NGVlMzE5Y2QzNWI4ZjI5M2NlN2I5NWU4NmY2NzNjMGY1NzgxODUxNzRl
FLEXCO
FLEXCO
UX1X34 ; 01157
FLEXCO FLEXCO
Description
UX1X34 ; 01157 LACING ; UNIBAR 430 STAINLESS 34" STRIP LENGTH
Eight Hook; Wire; Unibar; U X 1" Size; 34" Strip Length; 430 Stainless Steel; Without Pin; 0.04" Wire Diameter; 2" Minimum Pulley Diameter; Used in Agriculture/Food Processing/Bowling Alleys/Laundry/Checkout Counter Application
Part #
UX1X34 ; 01157
BDI #
21482174
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/UX1X34-;-01157/p/21482174
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162613
Weight / Kilogram
0.91
EAN
0697598011572
Product Group - BDI
M00132
Noun
Hook
Keyword String
Eight Figure
Product Detail
Eight Hook
Product Specification
Wire; Unibar; U X 1" Size; 34" Strip Length; 430 Stainless Steel; Without Pin; 0.04" Wire Diameter; 2" Minimum Pulley Diameter; Used in Agriculture/Food Processing/Bowling Alleys/Laundry/Checkout Counter Application
Long Description
Eight Hook; Wire; Unibar; U X 1" Size; 34" Strip Length; 430 Stainless Steel; Without Pin; 0.04" Wire Diameter; 2" Minimum Pulley Diameter; Used in Agriculture/Food Processing/Bowling Alleys/Laundry/Checkout Counter Application
