https://www.bdiexpress.com/medias/INDXXXXXXXXX-25165815-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUwMHxpbWFnZS9qcGVnfGFEQmtMMmhoTmk4eE1ESTVORFkzTVRjd05EQTVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOalU0TVRWZk16QXdlRE13TUM1cWNHY3w4OTdjYjE3OWM1OWE5OGI1NzUxZGFkNzJiZTQxOTEyMGE4ZTY5ZGRhNzBmNTQzMzMxZGI4MmEzMTQ0MTdlZTJh
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25165815-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUwMHxpbWFnZS9qcGVnfGFEQmtMMmhoTmk4eE1ESTVORFkzTVRjd05EQTVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOalU0TVRWZk16QXdlRE13TUM1cWNHY3w4OTdjYjE3OWM1OWE5OGI1NzUxZGFkNzJiZTQxOTEyMGE4ZTY5ZGRhNzBmNTQzMzMxZGI4MmEzMTQ0MTdlZTJh
SMALLEY STEEL RING
SMALLEY STEEL RING
WSM-50
SMALLEY STEEL RING SMALLEY STEEL RING
Description
WSM-50 RETAINING RING ; 0.464" ID 0.5" SHAFT DIA 0.035" THK
Retaining Ring; 1/2" Inside Diameter; 0.464" Inside Diameter; 0.468" Groove Diameter; 0.035" Thickness; 2 Turns; Carbon Steel; Internal; Medium Duty
Part #
WSM-50
BDI #
25203494
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fasteners/WSM-50/p/25203494
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0
Product Group - BDI
F00234
Harmonized Tariff Code
8482.99.35.00
Noun
Ring
Keyword String
Retaining
Manufacturer URL
https://www.smalley.com
Product Detail
Retaining Ring
Product Specification
1/2" Inside Diameter; 0.464" Inside Diameter; 0.468" Groove Diameter; 0.035" Thickness; 2 Turns; Carbon Steel; Internal; Medium Duty
Long Description
Retaining Ring; 1/2" Inside Diameter; 0.464" Inside Diameter; 0.468" Groove Diameter; 0.035" Thickness; 2 Turns; Carbon Steel; Internal; Medium Duty
