TIMKEN
TIMKEN
X2S594-2
TIMKEN TIMKEN
Description
X2S594 2 ; SPACER
Spacer; 3.77" ID X 4.05" OD X 0.45" WD
Part #
053893650494
BDI #
1375059
Details
195.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/X2S594-2/p/1375059
Your Price
$ 195.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.133
EAN
0053893650494
Product Group - BDI
B02222
Noun
Spacer
Manufacturer URL
https://www.timken.com
Weight / LBS
0.2
Product Detail
Spacer
Product Specification
Spacer; 3.77" ID X 4.05" OD X 0.45" WD
Long Description
Spacer; 3.77" ID X 4.05" OD X 0.45" WD

