21489383
Fasteners
ITT ENIDINE
ITT ENIDINE
YI-1B8-560
ITT ENIDINE ITT ENIDINE
Description
YI-1B8-560 IMPERIAL SLEEVE TYPE ASSY ; IMPERIAL CONVOLUTE TYPE ASSY NO 500
Compression Spring; Air Spring; Imperial Single Convolute Bellows Type; 4.7" Max Stroke; 9.4" Max Diameter; 2" Compressed Height; 6.7" Ma X 0. Height; 1/4" NPTF Air Fitting Port; No Internal Bumper
Part #
YI-1B8-560
BDI #
21489383
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fasteners/YI-1B8-560/p/21489383
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161904
Weight / Kilogram
0
Product Group - BDI
A03142
Noun
Spring
Keyword String
Compression
Product Detail
Compression Spring
Product Specification
Air Spring; Imperial Single Convolute Bellows Type; 4.7" Max Stroke; 9.4" Max Diameter; 2" Compressed Height; 6.7" Ma X 0. Height; 1/4" NPTF Air Fitting Port; No Internal Bumper
Long Description
Compression Spring; Air Spring; Imperial Single Convolute Bellows Type; 4.7" Max Stroke; 9.4" Max Diameter; 2" Compressed Height; 6.7" Ma X 0. Height; 1/4" NPTF Air Fitting Port; No Internal Bumper


