Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

093-DP https://www.bdiexpress.com/medias/SROBIMCYLXXX-PNEU-DP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU3NXxpbWFnZS9qcGVnfGFEUTVMMmd6TVM4NU9Ua3lNRGsxTVRjd05Ua3dMMU5TVDBKSlRVTlpURmhZV0Y5UVRrVlZYMFJRWHpNd01IZ3pNREF1YW5CbnxkNDhmMjIxOWNjZTg3NDgzMWQ2NjI0NjNiNGJmNzkxOTgxYjYyNzJlN2M1Y2IyNGNkMjhmZWFkMmQ2YjdhZjlj
20077464 Fluid Power 

BIMBA BIMBA

093-DP

Description

093-DP DOUBLE ACTING AIR CYLINDER ; 1-1/16"BORE 3" STROKE PIVOT TYPE

Pneumatic Cylinder; Double Acting; 1-1/16" Bore; 3" Stroke; 250PSI Maximum Operating Pressure; Single Rod; Round; Non Rotating; High Strength Carbon Steel; Air Return; Rear Pivot Mount; Without Bumper; -29 to 95 Degree C Temperature

Part #

093-DP

BDI #
20077464

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
IMI PRECISION ENGINEERING
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0.005
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Pneumatic
Product Detail
Pneumatic Cylinder
Product Specification
Double Acting; 1-1/16" Bore; 3" Stroke; 250PSI Maximum Operating Pressure; Single Rod; Round; Non Rotating; High Strength Carbon Steel; Air Return; Rear Pivot Mount; Without Bumper; -29 to 95 Degree C Temperature
Long Description
Pneumatic Cylinder; Double Acting; 1-1/16" Bore; 3" Stroke; 250PSI Maximum Operating Pressure; Single Rod; Round; Non Rotating; High Strength Carbon Steel; Air Return; Rear Pivot Mount; Without Bumper; -29 to 95 Degree C Temperature