https://www.bdiexpress.com/medias/MFRDVCXXXXXX-100-A-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU4NnxpbWFnZS9qcGVnfGFEQTVMMmcyWWk4eE1EazNOVEF5TXpNek16UXdOaTlOUmxKRVZrTllXRmhZV0ZoZk1UQXdYMEZmUWxKZk16QXdlRE13TUM1cWNHY3w2ZGFhOGUxYjBjYmMwYTZlNWVjMmEzMThjOTVlODJjZTM5NTJkMGU3ODQ3OTY5ZjkyOGM1ZDBmMjRmZTk5Njk4
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-100-A-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU4NnxpbWFnZS9qcGVnfGFEQTVMMmcyWWk4eE1EazNOVEF5TXpNek16UXdOaTlOUmxKRVZrTllXRmhZV0ZoZk1UQXdYMEZmUWxKZk16QXdlRE13TUM1cWNHY3w2ZGFhOGUxYjBjYmMwYTZlNWVjMmEzMThjOTVlODJjZTM5NTJkMGU3ODQ3OTY5ZjkyOGM1ZDBmMjRmZTk5Njk4
DIXON VALVE
DIXON VALVE
100-A-BR
DIXON VALVE DIXON VALVE
Description
100-A-BR CAM AND GROOVE ADAPTER ; 1" FNPT BRS
Adapter; 250 PSI Operating Pressure; Brass Material; 1" Size
Part #
100-A-BR
BDI #
17282225
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/100-A-BR/p/17282225
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.182
Product Group - BDI
F02172
Noun
Adapter
Manufacturer URL
https://dixonvalve.com
Product Detail
Adapter
Product Specification
250 PSI Operating Pressure; Brass Material; 1" Size
Long Description
Adapter; 250 PSI Operating Pressure; Brass Material; 1" Size
