

BIMBA
BIMBA
172-DPB
BIMBA BIMBA
Description
172-DPB DOUBLE ACTING AIR CYLINDER ; 1-1/2" BORE 2" STROKE PIVOT TYPE
Pneumatic Cylinder; Double Acting; 1-1/2" Bore; 2" Stroke; 250PSI Maximum Pressure; Single Rod; Round; Non Rotating; Rear Pivot Mounting; Stainless Steel Rod; Rod Wiper; Reverse Acting Bumper; -29 to 95 Degree C Temperature
Part #
172-DPB
BDI #
20077480
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/172-DPB/p/20077480
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0.005
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Pneumatic
Product Detail
Pneumatic Cylinder
Product Specification
Double Acting; 1-1/2" Bore; 2" Stroke; 250PSI Maximum Pressure; Single Rod; Round; Non Rotating; Rear Pivot Mounting; Stainless Steel Rod; Rod Wiper; Reverse Acting Bumper; -29 to 95 Degree C Temperature
Long Description
Pneumatic Cylinder; Double Acting; 1-1/2" Bore; 2" Stroke; 250PSI Maximum Pressure; Single Rod; Round; Non Rotating; Rear Pivot Mounting; Stainless Steel Rod; Rod Wiper; Reverse Acting Bumper; -29 to 95 Degree C Temperature