https://www.bdiexpress.com/medias/MFRDVCXXXXXX-100-G-NE-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQxNHxpbWFnZS9qcGVnfGFEWm1MMmhrT0M4eE1EazNOVEF4TWpBMk1USXhOQzlOUmxKRVZrTllXRmhZV0ZoZk1UQXdYMGRmVGtWZk16QXdlRE13TUM1cWNHY3wyNWE3NmE3YjkyMTI2MGRmZWE4ZTU1Yzg3N2ZkZGExYTk4ZDY0ZTBhNmQ2ODVhY2RmNDU0ZGQ3MzAyNjE0ODc4
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-100-G-NE-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQxNHxpbWFnZS9qcGVnfGFEWm1MMmhrT0M4eE1EazNOVEF4TWpBMk1USXhOQzlOUmxKRVZrTllXRmhZV0ZoZk1UQXdYMGRmVGtWZk16QXdlRE13TUM1cWNHY3wyNWE3NmE3YjkyMTI2MGRmZWE4ZTU1Yzg3N2ZkZGExYTk4ZDY0ZTBhNmQ2ODVhY2RmNDU0ZGQ3MzAyNjE0ODc4
DIXON VALVE
DIXON VALVE
200-G-NE
DIXON VALVE DIXON VALVE
Description
200-G-NE CAM AND GROOVE GASKET ; 2" NEOPRENE BLACK 1 RED STRIPE
Gasket; Black; 1 Red Stripe; Neoprene Material; 2" Size
Part #
200-G-NE
BDI #
17283816
Details
5.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/200-G-NE/p/17283816
Your Price
$ 5.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.014
Product Group - BDI
F02172
Noun
Gasket
Manufacturer URL
https://dixonvalve.com
Product Detail
Gasket
Product Specification
Black; 1 Red Stripe; Neoprene Material; 2" Size
Long Description
Gasket; Black; 1 Red Stripe; Neoprene Material; 2" Size
