https://www.bdiexpress.com/medias/MFRDVCXXXXXX-2720402C-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkyMXxpbWFnZS9qcGVnfGFEZzRMMmc0WWk4eE1EazNNek15T1RJNU16TTBNaTlOUmxKRVZrTllXRmhZV0ZoZk1qY3lNRFF3TWtOZk16QXdlRE13TUM1cWNHY3xlMDMwYzc4YmU0YmVjYjA4ZmYwYTZhZGQ1YzNhNzVkNjg4ODJiZDI5NzJkNjA5ZDA4ZWZiOWQ1ZjU3OTUzM2Ew
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-2720402C-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkyMXxpbWFnZS9qcGVnfGFEZzRMMmc0WWk4eE1EazNNek15T1RJNU16TTBNaTlOUmxKRVZrTllXRmhZV0ZoZk1qY3lNRFF3TWtOZk16QXdlRE13TUM1cWNHY3xlMDMwYzc4YmU0YmVjYjA4ZmYwYTZhZGQ1YzNhNzVkNjg4ODJiZDI5NzJkNjA5ZDA4ZWZiOWQ1ZjU3OTUzM2Ew
DIXON VALVE
DIXON VALVE
2721008C
DIXON VALVE DIXON VALVE
Description
2721008C HOSE FITTING ; BRSS 1/2 MALE NPTF 5/8 PUSHON BARB
Hose Barb; Yellow Plastic Cap; 7/8" Hex; 5/8" Hose ID; 2.55" Length; 1/2"-14 MNPTF; 350 PSI Pressure Rating; Brass Material; Straight; -40 To 150 Deg F Temperature Range
Part #
2721008C
BDI #
22583723
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/2721008C/p/22583723
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.069
Product Group - BDI
F02172
Noun
Barb
Keyword String
Hose
Manufacturer URL
https://dixonvalve.com
Product Detail
Hose Barb
Product Specification
Yellow Plastic Cap; 7/8" Hex; 5/8" Hose ID; 2.55" Length; 1/2"-14 MNPTF; 350 PSI Pressure Rating; Brass Material; Straight; -40 To 150 Deg F Temperature Range
Long Description
Hose Barb; Yellow Plastic Cap; 7/8" Hex; 5/8" Hose ID; 2.55" Length; 1/2"-14 MNPTF; 350 PSI Pressure Rating; Brass Material; Straight; -40 To 150 Deg F Temperature Range
