LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
272572
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
272572 SAFETY UNLOADER ; 2500 PSI
Safety Unloader; 2500PSI Pressure; For Lubrication System
Part #
272572
BDI #
569152
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/272572/p/569152
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151700
Weight / Kilogram
0.045
Product Group - BDI
F02234
Noun
Unloader
Keyword String
Safety
Product Specification
2500PSI Pressure
Long Description
Safety Unloader; 2500PSI Pressure; For Lubrication System
