LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
273067
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
273067 LUB SAFETY UNLOADER ; 5000 PSI
Safety Unloader; 5000PSI Pressure; For Lubrication System
Part #
273067
BDI #
569303
Details
150.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/273067/p/569303
Your Price
$ 150.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151700
Weight / Kilogram
0.045
Product Group - BDI
F02234
Noun
Unloader
Keyword String
Safety
Product Specification
5000PSI Pressure
Long Description
Safety Unloader; 5000PSI Pressure; For Lubrication System
