

DIXON VALVE
DIXON VALVE
2870814C
DIXON VALVE DIXON VALVE
Description
2870814C HOSE FITTING ; 1/2" P/ONX7/8-14 UNF F 45° SAE/37° JIC
Hose Barb; 45 Deg SAE; Yellow Plastic Cap; 7/8"-14 UNF; 1" Hex; 1/2" Hose ID; 1.99" Length; 350 PSI Pressure Rating; Brass Material; Straight; -40 To 150 Deg F Temperature Range; 5/8" Tube OD
Part #
2870814C
BDI #
22465193
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/2870814C/p/22465193
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.059
Product Group - BDI
F02172
Noun
Barb
Keyword String
Hose
Manufacturer URL
https://dixonvalve.com
Product Detail
Hose Barb
Product Specification
45 Deg SAE; Yellow Plastic Cap; 7/8"-14 UNF; 1" Hex; 1/2" Hose ID; 1.99" Length; 350 PSI Pressure Rating; Brass Material; Straight; -40 To 150 Deg F Temperature Range; 5/8" Tube OD
Long Description
Hose Barb; 45 Deg SAE; Yellow Plastic Cap; 7/8"-14 UNF; 1" Hex; 1/2" Hose ID; 1.99" Length; 350 PSI Pressure Rating; Brass Material; Straight; -40 To 150 Deg F Temperature Range; 5/8" Tube OD