DIXON VALVE
DIXON VALVE
2HF2
DIXON VALVE DIXON VALVE
Description
2HF2 FEMALE COUPLER ; 1/4"-18 FNPTF 1/4" BODY STEEL
Coupler; 1/4" Size; 22500 PSI Brust Pressure; Poppet Valve; 7/8" Hex; 2.26" Length; 1.12" OD; 5000 PSI Operating Pressure; Steel Material; -40 To 250 Deg F Temperature Range; 1/4"-18 FNPTF
Part #
2HF2
BDI #
19309264
Details
61.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/2HF2/p/19309264
Your Price
$ 61.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.123
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
1/4" Size; 22500 PSI Brust Pressure; Poppet Valve; 7/8" Hex; 2.26" Length; 1.12" OD; 5000 PSI Operating Pressure; Steel Material; -40 To 250 Deg F Temperature Range; 1/4"-18 FNPTF
Long Description
Coupler; 1/4" Size; 22500 PSI Brust Pressure; Poppet Valve; 7/8" Hex; 2.26" Length; 1.12" OD; 5000 PSI Operating Pressure; Steel Material; -40 To 250 Deg F Temperature Range; 1/4"-18 FNPTF

