DIXON VALVE
DIXON VALVE
4DF3-B
DIXON VALVE DIXON VALVE
Description
4DF3-B FEMALE THREADED COUPLER ; 1/2 IND 3/8 F-NPTF BRS
Coupler; 1/2" Size; Automatic; 1-1/16" Hex; 3.1" Length; 1.38" OD; Brass Material; -40 To 250 Deg F Temperature Range; 3/8" NPTF
Part #
4DF3-B
BDI #
19311843
Details
104.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/4DF3-B/p/19311843
Your Price
$ 104.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.259
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
1/2" Size; Automatic; 1-1/16" Hex; 3.1" Length; 1.38" OD; Brass Material; -40 To 250 Deg F Temperature Range; 3/8" NPTF
Long Description
Coupler; 1/2" Size; Automatic; 1-1/16" Hex; 3.1" Length; 1.38" OD; Brass Material; -40 To 250 Deg F Temperature Range; 3/8" NPTF

