DIXON VALVE
DIXON VALVE
4NS4
DIXON VALVE DIXON VALVE
Description
4NS4 COUPLER ; DIX-LOCK 1/2 BARB STEEL
Coupler; 1/2" Size; Hose Barb; 1/2" Hose ID; 3.37" Length; 1.33" OD; Steel Material; -40 To 250 Deg F Temperature Range
Part #
4NS4
BDI #
19311958
Details
49.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/4NS4/p/19311958
Your Price
$ 49.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.15
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
1/2" Size; Hose Barb; 1/2" Hose ID; 3.37" Length; 1.33" OD; Steel Material; -40 To 250 Deg F Temperature Range
Long Description
Coupler; 1/2" Size; Hose Barb; 1/2" Hose ID; 3.37" Length; 1.33" OD; Steel Material; -40 To 250 Deg F Temperature Range

