DIXON VALVE
DIXON VALVE
4NS6
DIXON VALVE DIXON VALVE
Description
4NS6 COUPLER ; DIX-LOCK 3/4 BARB STEEL
Coupler; 1/2" Size; Hose Barb; 3/4" Hose ID; 3.37" Length; 1.33" OD; Steel Material; -40 To 250 Deg F Temperature Range
Part #
4NS6
BDI #
19311962
Details
47.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/4NS6/p/19311962
Your Price
$ 47.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.189
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
1/2" Size; Hose Barb; 3/4" Hose ID; 3.37" Length; 1.33" OD; Steel Material; -40 To 250 Deg F Temperature Range
Long Description
Coupler; 1/2" Size; Hose Barb; 3/4" Hose ID; 3.37" Length; 1.33" OD; Steel Material; -40 To 250 Deg F Temperature Range

