WATTS WATER TECH
WATTS WATER TECH
51-5152-24
WATTS WATER TECH WATTS WATER TECH
Description
51-5152-24 ; 1X24 GAS CONNECTOR
Gas Connector; 1" IPS Flare MNPT X 1" IPS Flare FNPT; 24" Length; Stainless Steel Body; Hot-Dipped Gray PVC Coating
Part #
D9001596
BDI #
24682538
Details
75.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/51-5152-24/p/24682538
Your Price
$ 75.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.005
Product Group - BDI
F02192
Harmonized Tariff Code
7412.20.00.35
Noun
Connector
Manufacturer URL
https://www.watts.com
Product Detail
Gas Connector
Product Specification
Gas Connector; 1" IPS Flare MNPT X 1" IPS Flare FNPT; 24" Length; Stainless Steel Body; Hot-Dipped Gray PVC Coating
Long Description
Gas Connector; 1" IPS Flare MNPT X 1" IPS Flare FNPT; 24" Length; Stainless Steel Body; Hot-Dipped Gray PVC Coating

