SOWA TOOL
SOWA TOOL
536-600
SOWA TOOL SOWA TOOL
Description
536-600 COOLANT TUBE ; HSK63A
Tube; Coolant; 12MM Shank Length; M18 X 1 Head Diameter; 36.5MM Head Length; 11.5MM Overall Length
Part #
536600
BDI #
18362690
Details
55.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/536-600/p/18362690
Your Price
$ 55.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
Tube
Keyword String
Coolant
Product Specification
12MM Shank Length; M18 X 1 Head Diameter; 36.5MM Head Length; 11.5MM Overall Length
Long Description
Tube; Coolant; 12MM Shank Length; M18 X 1 Head Diameter; 36.5MM Head Length; 11.5MM Overall Length

