LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
619-25731-2
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
描述
LINCOLN INDUSTRIAL 619-25731-2
Metering Device; 6 To 22 Number Of Outlets; G 1/8 or 1/8" NPTF Inlet Connection; M10X1 Outlet Connection; For Centro Matic Automatic Lubrication System
制造商部件号
619-25731-2
BDI部件号
563528
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/619-25731-2/p/563528
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.361
Product Group - BDI
F02234
名称
Device
关键字串
Metering
产品明细
Metering Device
产品规格
6 To 22 Number Of Outlets; G 1/8 or 1/8" NPTF Inlet Connection; M10X1 Outlet Connection
详细描述
Metering Device; 6 To 22 Number Of Outlets; G 1/8 or 1/8" NPTF Inlet Connection; M10X1 Outlet Connection; For Centro Matic Automatic Lubrication System