LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
619-26474-3 (MET.DEV. SSV 6-K)
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
LINCOLN INDUSTRIAL 619-26474-3 (MET.DEV. SSV 6-K)
Metering Device; 6 To 22 Number Of Outlets; G 1/8 or 1/8" NPTF Inlet Connection; M10X1 Outlet Connection; For Centro Matic Automatic Lubrication System
Part #
619-26474-3 (MET.DEV. SSV 6-K)
BDI #
22111146
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/619-26474-3-(MET-DEV-SSV-6-K)/p/22111146
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141616
Weight / Kilogram
0.78
Product Group - BDI
F02170
Noun
Device
Keyword String
Metering
Product Specification
6 To 22 Number Of Outlets; G 1/8 or 1/8" NPTF Inlet Connection; M10X1 Outlet Connection
Long Description
Metering Device; 6 To 22 Number Of Outlets; G 1/8 or 1/8" NPTF Inlet Connection; M10X1 Outlet Connection; For Centro Matic Automatic Lubrication System

