Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6ES6-B https://www.bdiexpress.com/medias/MFRDVCXXXXXX-4ES4-B-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcyN3xpbWFnZS9qcGVnfGFEUmpMMmd4WWk4eE1EazNOVFU1TXpNNU9ETXdNaTlOUmxKRVZrTllXRmhZV0ZoZk5FVlRORjlDWHpNd01IZ3pNREF1YW5Cbnw4MjllNGEzNGU5NmQ3YjU4NWRlMDcxNzk5ZmEyMDBiNTczMDU3YWVkZWE1YzllYWMwNGNlYjE4M2YyNGU2OTAw
19313286 Fluid Power 

DIXON VALVE DIXON VALVE

6ES6-B

Description

6ES6-B COUPLER ; 3/4 STRAIGHT-THRU 3/4 BARB BRS

Coupler; 3/4" Size; 6800 PSI Brust Pressure; 3/4" Hose ID; 3.64" Length; 1.64" OD; 1700 PSI Operating Pressure; 117 Bar Operating Pressure; Brass Material; -40 To 250 Deg F Temperature Range

Part #

6ES6-B

BDI #
19313286

Details

71.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 71.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.295
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
3/4" Size; 6800 PSI Brust Pressure; 3/4" Hose ID; 3.64" Length; 1.64" OD; 1700 PSI Operating Pressure; 117 Bar Operating Pressure; Brass Material; -40 To 250 Deg F Temperature Range
Long Description
Coupler; 3/4" Size; 6800 PSI Brust Pressure; 3/4" Hose ID; 3.64" Length; 1.64" OD; 1700 PSI Operating Pressure; 117 Bar Operating Pressure; Brass Material; -40 To 250 Deg F Temperature Range