DIXON VALVE
DIXON VALVE
6TRBF6
DIXON VALVE DIXON VALVE
Description
6TRBF6 COUPLER ; 3/4 EURO 3/4 F-BSPP STEEL
Coupler; 3/4" Size; 15400 PSI Brust Pressure; 3.35" Length; 2.05" OD; 4000 PSI Operating Pressure; 275 Bar Operating Pressure; Steel Material; Nitrile Seal; Valved; -40 To 250 Deg F Temperature Range; 3/4"-14 Female BSPP
Part #
6TRBF6
BDI #
19313344
Details
313.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/6TRBF6/p/19313344
Your Price
$ 313.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.636
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
3/4" Size; 15400 PSI Brust Pressure; 3.35" Length; 2.05" OD; 4000 PSI Operating Pressure; 275 Bar Operating Pressure; Steel Material; Nitrile Seal; Valved; -40 To 250 Deg F Temperature Range; 3/4"-14 Female BSPP
Long Description
Coupler; 3/4" Size; 15400 PSI Brust Pressure; 3.35" Length; 2.05" OD; 4000 PSI Operating Pressure; 275 Bar Operating Pressure; Steel Material; Nitrile Seal; Valved; -40 To 250 Deg F Temperature Range; 3/4"-14 Female BSPP