https://www.bdiexpress.com/medias/MFRDVCXXXXXX-PW-2EF2-B-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc5OXxpbWFnZS9qcGVnfGFEZGpMMmczWlM4eE1EazNOVFU1TWpVM09URXdNaTlOUmxKRVZrTllXRmhZV0ZoZlVGZGZNa1ZHTWw5Q1h6TXdNSGd6TURBdWFuQm58NzZkNTMyNDhmMzcxYTIzODk1MWQ0NWJiMjViYmZhZDNiZGQxZDMxYzlhOGUyZTVmZGNkNDBlOTJkOGUzYmExMw
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-PW-2EF2-B-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc5OXxpbWFnZS9qcGVnfGFEZGpMMmczWlM4eE1EazNOVFU1TWpVM09URXdNaTlOUmxKRVZrTllXRmhZV0ZoZlVGZGZNa1ZHTWw5Q1h6TXdNSGd6TURBdWFuQm58NzZkNTMyNDhmMzcxYTIzODk1MWQ0NWJiMjViYmZhZDNiZGQxZDMxYzlhOGUyZTVmZGNkNDBlOTJkOGUzYmExMw
DIXON VALVE
DIXON VALVE
8EF8-B
DIXON VALVE DIXON VALVE
Description
8EF8-B COUPLER ; 1 STRAIGHT-THRU 1 F-NPTF BRS
Coupler; 1" Size; 4800 PSI Brust Pressure; 1"-11-1/2 NPTF; 1-3/4" Hex; 2.41" Length; 2" OD; 1200 PSI Operating Pressure; 83 Bar Operating Pressure; Brass Material; Nitrile Rubber Seal; -40 To 250 Deg F Temperature Range
Part #
8EF8-B
BDI #
19313699
Details
64.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/8EF8-B/p/19313699
Your Price
$ 64.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.375
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
1" Size; 4800 PSI Brust Pressure; 1"-11-1/2 NPTF; 1-3/4" Hex; 2.41" Length; 2" OD; 1200 PSI Operating Pressure; 83 Bar Operating Pressure; Brass Material; Nitrile Rubber Seal; -40 To 250 Deg F Temperature Range
Long Description
Coupler; 1" Size; 4800 PSI Brust Pressure; 1"-11-1/2 NPTF; 1-3/4" Hex; 2.41" Length; 2" OD; 1200 PSI Operating Pressure; 83 Bar Operating Pressure; Brass Material; Nitrile Rubber Seal; -40 To 250 Deg F Temperature Range
