https://www.bdiexpress.com/medias/INDXXXXXXXXX-25156768-300X300.jpg?context=bWFzdGVyfHJvb3R8NjUwNnxpbWFnZS9qcGVnfGFEVm1MMmcxT0M4eE1ERTBNakUwTlRRM09EWTROaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVFkzTmpoZk16QXdXRE13TUM1cWNHY3wyOWY3NjIzNjljMTcxZDVmNTM2YzAwYjVlNWY2MjU2MjE3MjRjNTY5NjVmY2I2NmE1MDIzZTA1NGJmMWYzZDYw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25156768-300X300.jpg?context=bWFzdGVyfHJvb3R8NjUwNnxpbWFnZS9qcGVnfGFEVm1MMmcxT0M4eE1ERTBNakUwTlRRM09EWTROaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVFkzTmpoZk16QXdXRE13TUM1cWNHY3wyOWY3NjIzNjljMTcxZDVmNTM2YzAwYjVlNWY2MjU2MjE3MjRjNTY5NjVmY2I2NmE1MDIzZTA1NGJmMWYzZDYw
JOHNS MANVILLE
JOHNS MANVILLE
90006416
JOHNS MANVILLE JOHNS MANVILLE
描述
JOHNS MANVILLE 90006416
Pipe Cover; 4.45" Maximum Outside Diameter; 3' Length; 1" Thickness; Fiberglass; 0 to 850 Degree F Temperature; White; 2" IPS Iron Pipe Size; High Performance
制造商部件号
90006416
BDI部件号
25156768
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/90006416/p/25156768
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02234
名称
Cover
关键字串
Pipe
产品明细
Pipe Cover
产品规格
4.45" Maximum Outside Diameter; 3' Length; 1" Thickness; Fiberglass; 0 to 850 Degree F Temperature; White; 2" IPS Iron Pipe Size; High Performance
详细描述
Pipe Cover; 4.45" Maximum Outside Diameter; 3' Length; 1" Thickness; Fiberglass; 0 to 850 Degree F Temperature; White; 2" IPS Iron Pipe Size; High Performance
