GARLOCK
								GARLOCK
							
						
					97619-0636
				 
				GARLOCK GARLOCK
Description
						
                            
								97619-0636 EXPANSION JOINT ; 9.000"FF STD ANSI 204HP DAC/CHL 6X11
Expansion Joint; 9" Face to Face Distance; ANSI 204HP
                         	Part #
	                    
	                      	97619-0636
							BDI #
						
	                      	25165802
							
						
Details
                    
                        6347.57
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/97619-0636/p/25165802
						
		
		
		
				Your Price
				
						
							$ 6,347.57 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40172910
					Weight / Kilogram
				11.96
					EAN
				0191074801706
					Product Group - BDI
				F02172
					Harmonized Tariff Code
				
					3917.40.00.00
			Noun
				
					Joint
			Keyword String
				
					Expansion
			Manufacturer URL
				
					https://www.garlock.com
			Product Detail
				
					Expansion Joint
			Product Specification
				
					9" Face to Face Distance; ANSI 204HP
			Long Description
				
					Expansion Joint; 9" Face to Face Distance; ANSI 204HP
			
