SMC
SMC
AN15-N02
SMC SMC
Description
AN15-N02 ; SILENCER
Silencer; Compact Resin; Male Thread; Body Size-15; Thread Type-NPT; Port Size-1/4"
Part #
AN15-N02
BDI #
17825678
Details
6.51
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/AN15-N02/p/17825678
Your Price
$ 6.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131609
Weight / Kilogram
0.009
Product Group - BDI
F02352
Noun
Silencer
Product Detail
Silencer
Product Specification
Silencer; Compact Resin; Male Thread; Body Size-15; Thread Type-NPT; Port Size-1/4"
Long Description
Silencer; Compact Resin; Male Thread; Body Size-15; Thread Type-NPT; Port Size-1/4"

