SMC
SMC
AS1201FS-M5E-04
SMC SMC
Description
AS1201FS-M5E-04 SPEED CONTROLLER
Speed Controller; Elbow; M5 X 0.8 Port; 4MM Tube Outside Diameter; Meter-Out Control; With One Touch Fitting; Large Push-Lock Type Handle; Air Fluid; 1MPa Maximum Operating Pressure; With Indicator
Part #
AS1201FS-M5E-04
BDI #
1427201
Details
23.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/AS1201FS-M5E-04/p/1427201
Your Price
$ 23.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
Product Group - BDI
F02234
Noun
Controller
Keyword String
Speed
Manufacturer URL
https://www.smcpneumatics.com
Product Detail
Speed Controller
Product Specification
Elbow; M5 X 0.8 Port; 4MM Tube Outside Diameter; Meter-Out Control; With One Touch Fitting; Large Push-Lock Type Handle; Air Fluid; 1MPa Maximum Operating Pressure; With Indicator
Long Description
Speed Controller; Elbow; M5 X 0.8 Port; 4MM Tube Outside Diameter; Meter-Out Control; With One Touch Fitting; Large Push-Lock Type Handle; Air Fluid; 1MPa Maximum Operating Pressure; With Indicator
