https://www.bdiexpress.com/medias/MFRDVCXXXXXX-BN15NYFD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUyM3xpbWFnZS9qcGVnfGFHTTBMMmhrT0M4eE1EazNOVEV3TmpBek9UZ3pPQzlOUmxKRVZrTllXRmhZV0ZoZlFrNHhOVTVaUmtSZk16QXdlRE13TUM1cWNHY3w5OGI2NzUzN2ZjYTg0ZmYwM2UzNzk2NWI0Nzg4MjEwYzdjNDJiMmE1MzVlMTgyMjdmMmJhMGYyN2NjM2M1YzRl
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-BN15NYFD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUyM3xpbWFnZS9qcGVnfGFHTTBMMmhrT0M4eE1EazNOVEV3TmpBek9UZ3pPQzlOUmxKRVZrTllXRmhZV0ZoZlFrNHhOVTVaUmtSZk16QXdlRE13TUM1cWNHY3w5OGI2NzUzN2ZjYTg0ZmYwM2UzNzk2NWI0Nzg4MjEwYzdjNDJiMmE1MzVlMTgyMjdmMmJhMGYyN2NjM2M1YzRl
DIXON VALVE
DIXON VALVE
BN10
DIXON VALVE DIXON VALVE
Description
BN10 HOSE NOZZLE ; 1 NPSHX8 PLAIN SATIN FINISH BRS
Nozzle; 8" Length; 100 PSI Operating Pressure; 5/16" Orifice; Brass Material; 1" Size
Part #
BN10
BDI #
17284815
Details
78.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/BN10/p/17284815
Your Price
$ 78.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.205
Product Group - BDI
F02234
Noun
Nozzle
Manufacturer URL
https://dixonvalve.com
Product Detail
Nozzle
Product Specification
8" Length; 100 PSI Operating Pressure; 5/16" Orifice; Brass Material; 1" Size
Long Description
Nozzle; 8" Length; 100 PSI Operating Pressure; 5/16" Orifice; Brass Material; 1" Size
