EWELLIX
EWELLIX
CARR40X300X4/D24DB
EWELLIX EWELLIX
Description
CARR40X300X4/D24DB ; POR
Linear Actuator; CAR Series; 2000N Force; 300MM Stroke; 60 To 40MM/Sec; 24VDC Voltage; 16A Current; Ball Lead Screw; 25 Percentage Duty at Maximum Force; IP20/44 Water/Dust Protection; 2000N Force; 60 To 40MM/Sec Speed; 12VDC Motor Voltage; 16A Current Consumption; 25Percentage Duty at Maximum Force; IP20/44 Water/Dust Protection; Ball Screw With Steel Tube
Part #
CARR40X300X4/D24DB
BDI #
1300610
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/CARR40X300X4-D24DB/p/1300610
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31251511
Weight / Kilogram
6.99
EAN
7333314315618
Product Group - BDI
A03142
Harmonized Tariff Code
8479.89.97.00
Noun
Actuator
Keyword String
Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
0403424
Manufacturer Internal Number
M/0403424
Weight / LBS
15.43236
Product Detail
Linear Actuator
Product Specification
CAR Series; 2000N Force; 300MM Stroke; 60 To 40MM/Sec; 24VDC Voltage; 16A Current; Ball Lead Screw; 25 Percentage Duty at Maximum Force; IP20/44 Water/Dust Protection; 2000N Force; 60 To 40MM/Sec Speed; 12VDC Motor Voltage; 16A Current Consumption; 25Percentage Duty at Maximum Force; IP20/44 Water/Dust Protection; Ball Screw With Steel Tube
Long Description
Linear Actuator; CAR Series; 2000N Force; 300MM Stroke; 60 To 40MM/Sec; 24VDC Voltage; 16A Current; Ball Lead Screw; 25 Percentage Duty at Maximum Force; IP20/44 Water/Dust Protection; 2000N Force; 60 To 40MM/Sec Speed; 12VDC Motor Voltage; 16A Current Consumption; 25Percentage Duty at Maximum Force; IP20/44 Water/Dust Protection; Ball Screw With Steel Tube

