SMC
SMC
CDG5BA50SR-75
SMC SMC
描述
SMC CDG5BA50SR-75
Pneumatic Cylinder; Double Acting; 50MM Bore; 75MM Stroke; 1MPa Maximum Pressure; Single Rod; Round; Non Rotating; Air Cushion; With Auto Switch; Basic Mounting; Stainless Steel Body; NBR Seal; CG5-S Series; -10 to 60 Degree C Temperature
制造商部件号
CDG5BA50SR-75
BDI部件号
17337097
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/CDG5BA50SR-75/p/17337097
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
2.302
Product Group - BDI
A03142
名称
Cylinder
关键字串
Pneumatic
产品明细
Pneumatic Cylinder
产品规格
Double Acting; 50MM Bore; 75MM Stroke; 1MPa Maximum Pressure; Single Rod; Round; Non Rotating; Air Cushion; With Auto Switch; Basic Mounting; Stainless Steel Body; NBR Seal; CG5-S Series; -10 to 60 Degree C Temperature
详细描述
Pneumatic Cylinder; Double Acting; 50MM Bore; 75MM Stroke; 1MPa Maximum Pressure; Single Rod; Round; Non Rotating; Air Cushion; With Auto Switch; Basic Mounting; Stainless Steel Body; NBR Seal; CG5-S Series; -10 to 60 Degree C Temperature