SMC
SMC
CDG5EA32TNSR-50
SMC SMC
Description
CDG5EA32TNSR-50 AIR CYLINDER ; CDG5-S SERIES 32MM BORE X 50MM STROKE
Pneumatic Cylinder; Double Acting; 32MM Bore; 50MM Stroke; 1MPa Maximum Pressure; Single Rod; NPT Port; Non Lube; With Auto Switch; Rubber Bumper; Integral Clevis Mounting; Stainless Steel; NBR Seal; Air Fluid; Air Cushion; -10 To 60 Deg C Temperature
Part #
CDG5EA32TNSR-50
BDI #
17338767
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/CDG5EA32TNSR-50/p/17338767
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
1.155
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Pneumatic
Product Detail
Pneumatic Cylinder
Product Specification
Double Acting; 32MM Bore; 50MM Stroke; 1MPa Maximum Pressure; Single Rod; NPT Port; Non Lube; With Auto Switch; Rubber Bumper; Integral Clevis Mounting; Stainless Steel; NBR Seal; Air Fluid; Air Cushion; -10 To 60 Deg C Temperature
Long Description
Pneumatic Cylinder; Double Acting; 32MM Bore; 50MM Stroke; 1MPa Maximum Pressure; Single Rod; NPT Port; Non Lube; With Auto Switch; Rubber Bumper; Integral Clevis Mounting; Stainless Steel; NBR Seal; Air Fluid; Air Cushion; -10 To 60 Deg C Temperature

