DIXON VALVE
DIXON VALVE
D2M2
DIXON VALVE DIXON VALVE
Description
D2M2 PNUE THREAD PLUG ; 1/4" IND NIPPLE 1/4" M-NPTF
Plug; 1/4" Size; 9/16" Hex; 1.69" Length; 0.65" OD; Steel Material; -40 To 250 Deg F Temperature Range; 1/4" NPTF
Part #
D2M2
BDI #
19318889
Details
6.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/D2M2/p/19318889
Your Price
$ 6.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.028
Product Group - BDI
F02172
Noun
Plug
Manufacturer URL
https://dixonvalve.com
Product Detail
Plug
Product Specification
1/4" Size; 9/16" Hex; 1.69" Length; 0.65" OD; Steel Material; -40 To 250 Deg F Temperature Range; 1/4" NPTF
Long Description
Plug; 1/4" Size; 9/16" Hex; 1.69" Length; 0.65" OD; Steel Material; -40 To 250 Deg F Temperature Range; 1/4" NPTF

