Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DBC72-300 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-DBC66-300-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk3MHxpbWFnZS9qcGVnfGFHSmhMMmhoTnk4eE1EazNORGd6T0RNMU9EQTBOaTlOUmxKRVZrTllXRmhZV0ZoZlJFSkROalpmTXpBd1h6TXdNSGd6TURBdWFuQm58MjJhMTNlNmU1NGUyNjI0YzE5YzQyY2YxZDcxYTk5ZDgxY2E2NDdjMGUzYjQ0ZWQyNzc3M2QwZThmMWUzMjlmNQ
19319144 Fluid Power 

DIXON VALVE DIXON VALVE

DBC72-300

Description

DBC72-300 DRY DIS COUPLER ; 4'' SS 3" FEM NPT FKM SEAL

Coupler; 4" Size; 3" NPT; 120 PSI at 70 Deg F Operating Pressure; Stainless Steel Material; FKM Seal

Part #

DBC72-300

BDI #
19319144

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
11.749
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
4" Size; 3" NPT; 120 PSI at 70 Deg F Operating Pressure; Stainless Steel Material; FKM Seal
Long Description
Coupler; 4" Size; 3" NPT; 120 PSI at 70 Deg F Operating Pressure; Stainless Steel Material; FKM Seal