DIXON VALVE
DIXON VALVE
DC1
DIXON VALVE DIXON VALVE
Description
DC1 COUPLER ; 1/4"X1/4" MNPT 300PSI 37CFM BRS
Coupler; 1/4" Size; Semi-Automatic; 37 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Brass Material; -40 To 250 Deg F Temperature Range; 1/4" NPT
Part #
DC1
BDI #
21488063
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/DC1/p/21488063
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.087
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
1/4" Size; Semi-Automatic; 37 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Brass Material; -40 To 250 Deg F Temperature Range; 1/4" NPT
Long Description
Coupler; 1/4" Size; Semi-Automatic; 37 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Brass Material; -40 To 250 Deg F Temperature Range; 1/4" NPT