DIXON VALVE
DIXON VALVE
DC1026
DIXON VALVE DIXON VALVE
Description
DC1026 COUPLER ; INDL AUTO STEEL 1/2BODY 3/4FEM NPT
Coupler; 1/2" Size; Semi-Automatic; 150 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range; 3/4" NPT
Part #
DC1026
BDI #
22586996
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/DC1026/p/22586996
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.259
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
1/2" Size; Semi-Automatic; 150 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range; 3/4" NPT
Long Description
Coupler; 1/2" Size; Semi-Automatic; 150 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range; 3/4" NPT