DIXON VALVE
DIXON VALVE
DC1046
DIXON VALVE DIXON VALVE
Description
DC1046 COUPLER ; 1/2"X3/4" ID 300PSI 150CFM
Coupler; 1/2" Size; Semi-Automatic; Hose Barb; 150 CFM at 100 PSI Flow; 3/4" Hose ID; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range
Part #
DC1046
BDI #
21488066
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/DC1046/p/21488066
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.214
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
1/2" Size; Semi-Automatic; Hose Barb; 150 CFM at 100 PSI Flow; 3/4" Hose ID; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range
Long Description
Coupler; 1/2" Size; Semi-Automatic; Hose Barb; 150 CFM at 100 PSI Flow; 3/4" Hose ID; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range