DIXON VALVE
DIXON VALVE
DC504
DIXON VALVE DIXON VALVE
描述
DIXON VALVE DC504
Coupler; 3/8" Size; Semi-Automatic; 70 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range; 1/2" NPT
制造商部件号
DC504
BDI部件号
22587046
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/DC504/p/22587046
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.137
Product Group - BDI
F02172
名称
Coupler
产品明细
Coupler
产品规格
3/8" Size; Semi-Automatic; 70 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range; 1/2" NPT
详细描述
Coupler; 3/8" Size; Semi-Automatic; 70 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range; 1/2" NPT

