DIXON VALVE
DIXON VALVE
DCP103
DIXON VALVE DIXON VALVE
Description
DCP103 PNEUMATIC PLUG ; AUTOMOTIVE STL 1/4 BODY 3/8 MNPT
Plug; 1/4" Size; 37 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range; 3/8" NPT
Part #
DCP103
BDI #
22587088
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/DCP103/p/22587088
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.023
Product Group - BDI
F02172
Noun
Plug
Manufacturer URL
https://dixonvalve.com
Product Detail
Plug
Product Specification
1/4" Size; 37 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range; 3/8" NPT
Long Description
Plug; 1/4" Size; 37 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range; 3/8" NPT

